Zoro Homepage

LF3-100CW-SF12-VOLT AC/DC LED GARDEN LIGHT

  • Mfr # LF3-100CW-SF

  • Zoro # G002638420


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
100W
Lumens
11500LM
IP Rating
Wet Location
Beam Angle
110°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3-100CW-SF
Zoro #
G002638420
UPC #
845060045161
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
100W
Lumens
11500LM
IP Rating
Wet Location
Beam Angle
110°
CRI
82~84
Material
Die-Cast Aluminum
Color
Dark Bronze

Description

Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze)
Installed slip fitter for mounting on mounting tubes (tenon) of max 2-3/4" O.D.
Voltage: 120~277V; 60Hz AC
0~10V dimming (except 80W)
Type II lens (TYPE III & IV by request)
Power Factor: .9~.97
Operating Temp:-4°F to 104°F
Up to 100 lumens per watt
CRI: 82~84
Beam Angle: 104°
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
1/2" HUB for photocell or sensor installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.