Zoro Homepage

LF3-HL-RASQUARE POLE MOUNT FOR LF3-HL-80W/100W/150W

  • Mfr # LF3-HL-RA

  • Zoro # G302637901


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Color
Dark Bronze
IP Rating
Damp Location
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3-HL-RA
Zoro #
G302637901
UPC #
845060074673
Country of Origin
Unknown

Details

Color
Dark Bronze
IP Rating
Damp Location
Material
Aluminum

Description

Housing: Die-cast aluminum housing with powder
coat finish (Dark Bronze or White)
Philips Lumileds Lexeon 3030 high flux LED
optic lens - TYPE II
Cord type: 13 #18 AWG stranded wires
Voltage: 120-277V; 60Hz AC
Operating Temp: -40°F to 104°F
Up to 110 lumens per watt
CRI: 82~84
Beam Angle: 140°X80o
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Solid state lighting technology for long life, no
maintenance needed and high-efficiency

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.