LF3-HL-YK-300WROUND SLIP FITTER FOR LF3-HL SERIES
Mfr # LF3-HL-YK-300W
Zoro # G702637846
product price: $15.55
/eaKey Features
Material
Aluminum
IP Rating
Damp Location
Color
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LF3-HL-YK-300W
Zoro #
G702637846
UPC #
845060017809
Country of Origin
Unknown
Details
Material
Aluminum
IP Rating
Damp Location
Color
Dark Bronze
Description
With snap-on & bolt mounting options for one-person installations. Select a mounting option (Sold separately)
Housing: Die-cast aluminum housing with powder
coat finish (Dark Bronze)
Philips Lumileds Lexeon 3030 high flux LED
Optic Lens Type - TYPE III (TYPE II with "U" Bracket)
Cord type: 6' SJTW 18/3 AWG cable
Voltage: 100~277V; 60Hz AC
Operating Temp: -40°F to 104°F
Up to 135 lumens per watt
CRI: 82~84
Beam Angle: 120°X90°
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Solid state lighting technology for long life, no
maintenance needed and high-efficiency
Housing: Die-cast aluminum housing with powder
coat finish (Dark Bronze)
Philips Lumileds Lexeon 3030 high flux LED
Optic Lens Type - TYPE III (TYPE II with "U" Bracket)
Cord type: 6' SJTW 18/3 AWG cable
Voltage: 100~277V; 60Hz AC
Operating Temp: -40°F to 104°F
Up to 135 lumens per watt
CRI: 82~84
Beam Angle: 120°X90°
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Solid state lighting technology for long life, no
maintenance needed and high-efficiency
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.