This item is Discontinued.

Westgate LF3-WH-50WW-KNSLIM LED FLOOD, 100~277V, 30W, 1500LM, 3000K, White, Trunnion, IP65, UL, DLC LF3-WH-50WW-KN

This item is Discontinued.

Westgate

LF3-WH-50WW-KNSLIM LED FLOOD, 100~277V, 30W, 1500LM, 3000K, White, Trunnion, IP65, UL, DLC (Discontinued)

Mfr # LF3-WH-50WW-KN
Zoro # G702632032
UPC # 845060047257
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LF3-WH-50WW-KN
Zoro #
G702632032
UPC #
845060047257
Country of Origin
Unknown

Details

Watts
50W
IP Rating
IP20
Material
Die-Cast Aluminum With Powder Coat Finish
CRI
82~84
Voltage
120-277V
Color
White
Lumens
6100LM

Description

Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze or White)
Philips lumileds lexeon 3030 high flux LED
TIR optic lens - TYPE II
Voltage: 120~277V; 60Hz AC
Operating Temp:-4°F to 104°F
Up to 110 lumens per wa
CRI: 82~84
Beam Angle: 104°
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Solid state lighting technology for long life, no
maintenance needed and high-efficiency

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.