Zoro Homepage

LF4-100CW-SFLED FLOOD LIGHTS LF3 SERIES

  • Mfr # LF4-100CW-SF

  • Zoro # G702632124


product price: $265.99
/ea
Free Shipping & Returns

Key Features

CRI
82~84
Material
Die-Cast Aluminum With Powder Coat Finish
Voltage
120-277V
Watts
100W
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF4-100CW-SF
Zoro #
G702632124
UPC #
845060004182
Country of Origin
Unknown

Details

CRI
82~84
Material
Die-Cast Aluminum With Powder Coat Finish
Voltage
120-277V
Watts
100W
IP Rating
IP20
Color
Dark Bronze
Lumens
11200LM

Description

Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze)
Voltage: 120~277V; 60Hz AC
0~10V dimming (except 80W)
TIR Optic Lens: TYPE II
Cord Type: 13" #18 AWG Standard Wires
Power Factor: .9~.97
Operating Temp:-40°F to 104°F
Up to 100 lumens per watt
CRI: 82~84
70,000 hour rated life, 7-year warranty
Suitable for Wet Locations, IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.