Shop WESTGATE
See all product information
Create Account
LFE-15W-40K-KNCOMPACT FLOOD LIGHT 15W 120V 1600LM, 30K, KNUCKLE
Mfr # LFE-15W-40K-KN
Zoro # G002632619
product price:
$
30.35
/ea
Key Features
Watts
15W
Voltage
120V
IP Rating
Damp Location
Lumens
1600LM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LFE-15W-40K-KN
- Zoro #
- G002632619
- UPC #
- 845060063561
- Country of Origin
- Unknown
Details
- Watts
- 15W
- Voltage
- 120V
- IP Rating
- Damp Location
- Lumens
- 1600LM
Description
Housing: Die-cast aluminum housing with powder coat finish Voltage: 120~277V; 60Hz AC Operating Temp:-4°F to 104°F CRI: 82~84 Beam Angle: 104° 70:000 hour rated life 7-year warranty Suitable for Wet Locations: IP65 Solid state lighting technology for long life: nomaintenance needed and high-efficiency'
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.