LFE-50W-MCT-TRCOMPACT FLOOD LIGHT 30W 120V 1600LM, ADJ. 30/40/50K, U-BRACKET

  • Mfr # LFE-50W-MCT-TR

  • Zoro # G302632609


product price:  $68.65
/ea

Key Features

Watts
50W
IP Rating
IP64
Voltage
120V
Lumens
5250LM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFE-50W-MCT-TR
Zoro #
G302632609
UPC #
845060063622
Country of Origin
Unknown

Details

Watts
50W
IP Rating
IP64
Voltage
120V
Lumens
5250LM

Description

Housing: Die-cast aluminum housing with powder coat finish Voltage: 120~277V; 60Hz AC Operating Temp:-4°F to 104°F CRI: 82~84 Beam Angle: 104° 70:000 hour rated life 7-year warranty Suitable for Wet Locations: IP65 Solid state lighting technology for long life: nomaintenance needed and high-efficiency'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.