This item is Discontinued.

Westgate LFX-LG-50-150W-50K-480VFLOOD/AREA LIGH, T 120-277V LFX-LG-50-150W-50K-480V

This item is Discontinued.

Westgate

LFX-LG-50-150W-50K-480VFLOOD/AREA LIGH, T 120-277V (Discontinued)

Mfr # LFX-LG-50-150W-50K-480V
Zoro # G902632122
UPC # 845060072594
Country of Origin Unknown
Category Area Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LFX-LG-50-150W-50K-480V
Zoro #
G902632122
UPC #
845060072594
Country of Origin
Unknown

Details

Lumens
140LM/W
Voltage
120-277V
Watts
50W/80W/100W/150W
IP Rating
IP65
CRI
>70
Color
BRONZE
Material
Aluminum

Description

With snap-on & bolt mounting options for one-person installations. Select a mounting option (Sold separately) Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze) Optic Lens Type - TYPE III Cord type: 6' SJTW 18/3 AWG cable Voltage: 100~277V; 60Hz AC Operating Temp: -40°F to 104°F CRI: 82~84 Beam Angle: 120°X90° 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP65 Solid state lighting technology for long life, no maintenance needed and high-efficiency

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.