
LFX-MD-15-50W-30K-KNFLOOD/AREA LIGH, T 120-277V
Mfr # LFX-MD-15-50W-30K-KN
Zoro # G302632227
product price: $95.45
/eaKey Features
Lumens
130LM/W
Voltage
120-277V
Watts
15W/20W/30W/50W
IP Rating
IP65
Color
BRONZE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LFX-MD-15-50W-30K-KN
Zoro #
G302632227
UPC #
845060072525
Country of Origin
Unknown
Details
Lumens
130LM/W
Voltage
120-277V
Watts
15W/20W/30W/50W
IP Rating
IP65
Color
BRONZE
CRI
>70
Material
Aluminum
Description
Housing: Die-cast aluminum housing with powder coat finish Voltage: 120~277V; 60Hz AC Operating Temp:-4°F to 104°F CRI: 82~84 Beam Angle: 104° 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP65 Solid state lighting technology for long life, nomaintenance needed and high-efficiency
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.