LFX-MD-15-50W-MCTP-KN-WHFLOOD/AREA LIGH, T 120-277V
- Mfr # LFX-MD-15-50W-MCTP-KN-WH
- Zoro # G802632338
product price:
$
146.99
/ea
Free Shipping & Returns
Key Features
Lumens
130LM/W
Voltage
120V to 277V
Watts
15W/20W/30W/50W
IP Rating
IP65
CRI
>70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LFX-MD-15-50W-MCTP-KN-WH
- Zoro #
- G802632338
- UPC #
- 845060072990
- Country of Origin
- Unknown
Details
- Lumens
- 130LM/W
- Voltage
- 120V to 277V
- Watts
- 15W/20W/30W/50W
- IP Rating
- IP65
- CRI
- >70
- Color
- WHITE
- Material
- Aluminum
Description
Housing: Die-cast aluminum housing with powder coat finish Voltage: 120~277V; 60Hz AC Operating Temp:-4°F to 104°F CRI: 82~84 Beam Angle: 104° 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP65 Solid state lighting technology for long life, nomaintenance needed and high-efficiency
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.