
LFX-SM-10-30W-MCTP-KNFLOOD/AREA LIGH, T 120-277V
Mfr # LFX-SM-10-30W-MCTP-KN
Zoro # G102632243
product price: $95.55
/eaKey Features
Lumens
130LM/W
Voltage
120-277V
Watts
10W/15W/20W/30W
Color
BRONZE
CRI
>70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LFX-SM-10-30W-MCTP-KN
Zoro #
G102632243
UPC #
845060073089
Country of Origin
Unknown
Details
Lumens
130LM/W
Voltage
120-277V
Watts
10W/15W/20W/30W
Color
BRONZE
CRI
>70
IP Rating
IP65
Material
Aluminum
Description
Housing: Die-cast aluminum housing with powder coat finish Voltage: 120~277V; 60Hz AC Operating Temp:-4°F to 104°F CRI: 82~84 Beam Angle: 104° 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP65 Solid state lighting technology for long life, nomaintenance needed and high-efficiency
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.