Shop WESTGATE
See all product information
Create Account
LFX-XS-15W-40K-KNFLOOD/AREA LIGH, T 120-277V
Mfr # LFX-XS-15W-40K-KN
Zoro # G702632551
product price:
$
45.99
/ea
Key Features
Lumens
1950LM
Voltage
120-277V
Watts
15W
CRI
>70
Color
BRONZE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LFX-XS-15W-40K-KN
- Zoro #
- G702632551
- UPC #
- 845060073065
- Country of Origin
- Unknown
Details
- Lumens
- 1950LM
- Voltage
- 120-277V
- Watts
- 15W
- CRI
- >70
- Color
- BRONZE
- IP Rating
- IP65
- Material
- Aluminum
Description
Housing: Die-cast aluminum housing with powder coat finish Voltage: 120~277V; 60Hz AC Operating Temp:-4°F to 104°F CRI: 82~84 Beam Angle: 104° 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP65 Solid state lighting technology for long life, nomaintenance needed and high-efficiency