Shop WESTGATE

LFX-XS-15W-50K-KNFLOOD/AREA LIGH, T 120-277V

  • Mfr # LFX-XS-15W-50K-KN

  • Zoro # G602632446


product price:  $45.15
/ea

Key Features

Lumens
1950LM
Voltage
120-277V
Watts
15W
Color
BRONZE
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LFX-XS-15W-50K-KN
Zoro #
G602632446
UPC #
845060073072
Country of Origin
Unknown

Details

Lumens
1950LM
Voltage
120-277V
Watts
15W
Color
BRONZE
IP Rating
IP65
CRI
>70
Material
Aluminum

Description

Housing: Die-cast aluminum housing with powder coat finish Voltage: 120~277V; 60Hz AC Operating Temp:-4°F to 104°F CRI: 82~84 Beam Angle: 104° 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP65 Solid state lighting technology for long life, nomaintenance needed and high-efficiency

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.