Zoro Homepage

LGP-42W-50KLED AREA LIGHT, 120~277V

  • Mfr # LGP-42W-50K

  • Zoro # G402632141


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Lumens
5000LM
Voltage
120-277V
Watts
42W
Color
Bronze
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGP-42W-50K
Zoro #
G402632141
UPC #
845060017823
Country of Origin
Unknown

Details

Lumens
5000LM
Voltage
120-277V
Watts
42W
Color
Bronze
IP Rating
IP65
CRI
>70
Material
Aluminum Housing, Outdoor Powder Coated

Description

ADC12 Aluminum heat sink, outdoor powder coated
Optical Lens: High transmittance PC, Anti-UV & Fire resistant
Cord type: 4' SJTW 18/3 AWG cable
LED: Philips Lumileds LEDs
Voltage: 100~277V AC, 50/60Hz
Optional photocell (add-P)
CRI: >70
Beam Angle: 90o
Power Factor: 95%
Operating Temp: -40°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.