Shop WESTGATE
See all product information
Create Account
Light Engine Only, 10 Watt Power LED, 12V DC/AC, RGB+W(W=3000K), cETLus listed, 45 degree, SS
- Mfr # IGL-10W-RGBW
- Zoro # G824884647
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67
Length
3.93 in
Operating Temp. Range
-4 Degrees to 104 Degrees F
Voltage
12V AC, 12V DC
Fixture Wattage
10W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGL-10W-RGBW
- Zoro #
- G824884647
- UPC #
- 845060019353
- Country of Origin
- China
- IP Rating
- IP67
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Voltage
- 12V AC, 12V DC
- Fixture Wattage
- 10W
- Lighting Technology
- COB Technology
- Material
- Stainless Steel Cover, Aluminum Housing, PVC Sleeve
- Weight
- 1.77 lb
- Item
- Light Engine Only
- Beam Angle
- 90º
- Color Temperature
- 3000 K
- Lumens
- 620LM
- Lens Type
- Glass Lens
- Housing Finish
- Brushed Nickel
Dimensions
- Length
- 3.93 in
- Height
- 6.0 in
- Width
- 3.93 in
Description
The Westgate IGL-10W-RGBW is a light engine only. It delivers 620LM of RGB+3000K light at 10W. Operates on 12VAC/DC input power. Constructed of stainless steel cover, aluminum housing, pvc sleeve in a brushed nickel finish. Key specifications: beam angle 90 Deg, operating temperature -4 DegF to 104 DegF, IP67 ingress protection. Light source: COB Technology. Lens: Glass Lens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.