Shop WESTGATE
Create Account
LINEAR NSF FOOD HIGHBAY 80/120/160W 3CCT SENSOR READY, 80W/120W/160W, 40K/45K/50K
- Mfr # LLHBF-80-160W-MCTP-SR
- Zoro # G624886735
product price:Â
$
282.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLHBF-80-160W-MCTP-SR
- Zoro #
- G624886735
- UPC #
- 840378305037
- Country of Origin
- Viet Nam
Description
The Westgate LLHBF-80-160W-MCTP-SR is a linear nsf food highbay 80/120/160w 3cct sensor ready. It delivers 150LM/W of 40K/45K/50K light at 80W/120W/160W. Operates on 100-277V input power. Constructed of al6063+pc in a white powder coating finish. Dimming: 0-10V. Key specifications: CRI 80, power factor 0.9, THD <20%, beam angle 120, operating temperature -30degree - +45degre, 50,000hr rated life, IK69K ingress protection. Light source: Lumileds 3030. Lens: optical PC lens. Certifications: UL,NSF.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.