This item is Discontinued.

This item is Discontinued.
LLHB-240W-50K-DLED LINEAR HIGH BAY, 120~277V, AIRCRAFT SUSPENSION CABLE & SURF. MTG. KIT INCL. (Discontinued)
Mfr #
LLHB-240W-50K-D
Zoro #
G402637917
UPC # 845060046281
Country of Origin Unknown
Category Light Fixture Parts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LLHB-240W-50K-D
Zoro #
G402637917
UPC #
845060046281
Country of Origin
Unknown
Details
Voltage
120-277VAC
Color
White
Material
Steel
Watts
220W
IP Rating
Damp Location
Description
Housing: Steel
Lens: Clear PMMA
With V-hook
LED SMD type: Edison 2835
Driver: Towin
Input Voltage: 120V~277V AC
Dimmable (0-10V dimming)
Lens: Clear PMMA
With V-hook
LED SMD type: Edison 2835
Driver: Towin
Input Voltage: 120V~277V AC
Dimmable (0-10V dimming)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.