LOADING DOCK LIGHT RECEPTACLE VER. SQUARE 63W 57K WITH 1FT WP CONNECTION CORD, 5700K, Yellow
- Mfr # LDL-S-63W-57K-B40R
- Zoro # G924968551
product price:Â
$
141.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LDL-S-63W-57K-B40R
- Zoro #
- G924968551
- UPC #
- 840378330329
- Country of Origin
- China
Description
The Westgate LDL-S-63W-57K-B40R is a loading dock light receptacle ver. square 63w 57k with 1ft wp connection cord. It delivers 6930LM of 5700K light at 63W. Operates on 120V input power. Constructed of aluminium+pc in a yellow finish. Dimming: NONE. Key specifications: CRI >70, power factor >0.5, THD <20%, beam angle 33 Degrees, operating temperature -40 Degrees F to 104 Degrees F, 50,000hr rated life, IP 65 ingress protection, BUG rating B3-UX-G1. Light source: Jiangxi MTC Lighting. Lens: PC Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.