Shop WESTGATE
Create Account
LOADING DOCK LIGHT ROUND 36W 57K WITH 1FT WP CONNECTION CORD, 5700K, Yellow
- Mfr # LDL-R-36W-57K-A40
- Zoro # G724968133
product price:Â
$
126.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDL-R-36W-57K-A40
- Zoro #
- G724968133
- UPC #
- 840378330305
- Country of Origin
- China
Description
The Westgate LDL-R-36W-57K-A40 is a loading dock light round 36w 57k with 1ft wp connection cord. It delivers 3960LM of 5700K light at 36W. Operates on 120V input power. Constructed of aluminium+pc in a yellow finish. Dimming: NONE. Key specifications: CRI >70, power factor >0.5, THD <20%, beam angle 33 Degrees, operating temperature -40 Degrees F to 104 Degrees F, 50,000hr rated life, IP 65 ingress protection, BUG rating B3-UX-G1. Light source: Jiangxi MTC Lighting. Lens: PC Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.