LOHB-4FT-120W-30KLED OUTDOOR SIGN LIGHTS, 120~277V

  • Mfr # LOHB-4FT-120W-30K

  • Zoro # G702638034


product price:  $612.99
/ea
Free Shipping & Returns

Key Features

Voltage
120~277VAC
Watts
120W
Lumens
15300LM
Material
Die-Cast Aluminum With Powder Coat Finish
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LOHB-4FT-120W-30K
Zoro #
G702638034
UPC #
845060013290
Country of Origin
Unknown

Details

Voltage
120~277VAC
Watts
120W
Lumens
15300LM
Material
Die-Cast Aluminum With Powder Coat Finish
CRI
80
IP Rating
IP54
Color
Black

Description

Housing: Die-cast aluminum housing with black powder coat
Voltage: 120-277V; 60Hz AC
o-10v dimming (4FT. Only)
Power Factor: .9-.97
Beam Angle: 90°
Operating Temp:-4°F to 104°F
CRI:>70
50,000 hour rated life
Suitable for Damp Locations, IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.