LOHB-4FT-120W-50KLED OUTDOOR SIGN LIGHTS, 120~277V
Mfr # LOHB-4FT-120W-50K
Zoro # G102637989
product price: $612.99
/ea
Free Shipping & Returns
Key Features
Voltage
120~277VAC
Watts
120W
Lumens
15600LM
Color
Black
CRI
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LOHB-4FT-120W-50K
Zoro #
G102637989
UPC #
845060013283
Country of Origin
Unknown
Details
Voltage
120~277VAC
Watts
120W
Lumens
15600LM
Color
Black
CRI
80
IP Rating
IP54
Material
Die-Cast Aluminum With Powder Coat Finish
Description
Housing: Die-cast aluminum housing with black powder coat
Voltage: 120-277V; 60Hz AC
o-10v dimming (4FT. Only)
Power Factor: .9-.97
Beam Angle: 90°
Operating Temp:-4°F to 104°F
CRI:>70
50,000 hour rated life
Suitable for Damp Locations, IP65
Voltage: 120-277V; 60Hz AC
o-10v dimming (4FT. Only)
Power Factor: .9-.97
Beam Angle: 90°
Operating Temp:-4°F to 104°F
CRI:>70
50,000 hour rated life
Suitable for Damp Locations, IP65
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.