Zoro Homepage

LP-1X4-45W-40K-DLED PANEL LIGHTS WITH EMERGENCY BATTERY BACKUP

  • Mfr # LP-1X4-45W-40K-D

  • Zoro # G102658182


product price: $53.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP-1X4-45W-40K-D
Zoro #
G102658182
UPC #
845060037548
Country of Origin
Unknown

Description

External driver mounted on top
PMMA Light Guided Panel (LGP) does not turn yellow.
High efficiency: 110LM/W
Input Voltage: AC100V~277V
Output Voltage: 36VDC
LED Type: 2835SMD LM80
Color Rendering Index: Ra>82
Dimmable: 0~10V dimming
Power Factor: >0.9
Current (mA): 1100mA 36V DC
Frequency Range: 50Hz~60Hz
Total harmonic distortion: ≤15 %
Operating temperature: 68°F~113°F
Rated life: 50,000 hrs.
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.