LPNG-2X4-7KLM-27K-DLED BACKLIT PANEL LIGHT, 100~277VAC

  • Mfr # LPNG-2X4-7KLM-27K-D

  • Zoro # G902638483


product price: $126.99
/ea
Sold in multiples of 4 for $507.96
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
60W
Lumens
6500LM
CRI
>80
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPNG-2X4-7KLM-27K-D
Zoro #
G902638483
UPC #
845060053487
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
60W
Lumens
6500LM
CRI
>80
Color
White
Material
Aluminum And Steel
IP Rating
IP67
Beam Angle
23º

Description

External driver mounted on top
High efficiency: 105LM/W
Input Voltage: AC100V-277V
Fixture Operating Voltage: 36VDC
Color Rendering Index: Ra>80
Dimmable: 0~10V dimming
Power Factor: >0.9
Current (mA): 1050mA 36V DC
Frequency Range: 50Hz~60Hz
Total harmonic distortion: ≤20 %
Operating temperature: 68ÂoF~104ÂoF
Rated life: 50,000 hrs.
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.