Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LPNG-SRFC-2X4SURFACE MOUNTING FRAME FOR 1X4 BACK-LIT PANEL

  • Mfr # LPNG-SRFC-2X4

  • Zoro # G602638066


product price: $45.99
/ea

Key Features

IP Rating
Damp Location
Beam Angle
360°
Color
White
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPNG-SRFC-2X4
Zoro #
G602638066
UPC #
845060057270
Country of Origin
Unknown

Details

IP Rating
Damp Location
Beam Angle
360°
Color
White
Material
Aluminum

Description

External driver mounted on top
Input Voltage: AC100V-277V
Fixture Operating Voltage: 36VDC
Color Rendering Index: Ra>80
Dimmable: 0~10V dimming
Power Factor: >0.9
Current (mA): 1050mA 36V DC
Frequency Range: 50Hz~60Hz
Total harmonic distortion: ≤20 %
Operating temperature: 68ÂoF~104ÂoF
Rated life: 50,000 hrs.
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.