LPS-1X1-30K-DRECESSED MOUNTING FLANGE KIT FOR 2X2 PANELS

  • Mfr # LPS-1X1-30K-D

  • Zoro # G402632134


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Lumens
1700LM
Voltage
120-277V
Watts
18W
CRI
>80
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPS-1X1-30K-D
Zoro #
G402632134
UPC #
845060024623
Country of Origin
Unknown

Details

Lumens
1700LM
Voltage
120-277V
Watts
18W
CRI
>80
Color
White
Material
Aluminum And Steel

Description

Power Factor: 0.97 CRI: >80 Surface mounting bracket included Ambient temperature: -20°F~105°F Rated life: 50,000 hrs. Fits on Octagonal & Round & Square electrical boxes (2-1/8") Suitable for Damp Location 5-year warranty 1x4 & Larger can be recess mounted TRIAC Dimming up to 1x2 0-10V Dimming 1x2 & above ETL Listed 1x4 & above DLC listed 1x4 & above UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.