LPS-1X4-40K-DINTERNAL-DRIVER LED SURFACE MOUNT PANELS, (1X4 & LARGER CAN BE RECESS MOUNTED)
Mfr # LPS-1X4-40K-D
Zoro # G402632424
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Lumens
4000LM
Voltage
120-277V
CRI
>80
Watts
40W
Material
Aluminum And Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPS-1X4-40K-D
Zoro #
G402632424
UPC #
845060024692
Country of Origin
Unknown
Details
Lumens
4000LM
Voltage
120-277V
CRI
>80
Watts
40W
Material
Aluminum And Steel
Color
White
Description
Power Factor: 0.97 CRI: >80 Surface mounting bracket included Ambient temperature: -20°F~105°F Rated life: 50,000 hrs. Fits on Octagonal & Round & Square electrical boxes (2-1/8") Suitable for Damp Location 5-year warranty 1x4 & Larger can be recess mounted TRIAC Dimming up to 1x2 0-10V Dimming 1x2 & above ETL Listed 1x4 & above DLC listed 1x4 & above UL Listed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.