Zoro Homepage

LRD-7W-35K-3WTR-BKLED WINGED RECESSED LIGHT

  • Mfr # LRD-7W-35K-3WTR-BK

  • Zoro # G602631234


product price: $62.35
/ea

Key Features

Lumens
500LM
Voltage
120VAC
CRI
90
Watts
7W
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRD-7W-35K-3WTR-BK
Zoro #
G602631234
UPC #
845060067637
Country of Origin
Unknown

Details

Lumens
500LM
Voltage
120VAC
CRI
90
Watts
7W
Color
Black
Material
Die-Cast Aluminum

Description

Die-cast aluminum with white powder coat finish
CRI: 90
Working voltage: 120V AC
Lumens: 700LM (10W), 500LM (7W)
Beam Angle: 10° (pin hole & slot trims) 24° (open trims)
Dimmable down to 10% using a standard TRIAC LED dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.