LRD-TL-10W-35K-4R-HZ4 LED TRIMLESS RECESSED LIGHTS
Mfr # LRD-TL-10W-35K-4R-HZ
Zoro # G602631418
product price: $64.15
/eaKey Features
Lumens
700LM
Voltage
120VAC
CRI
90
Watts
10W
Material
Die-Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LRD-TL-10W-35K-4R-HZ
Zoro #
G602631418
UPC #
845060068399
Country of Origin
Unknown
Details
Lumens
700LM
Voltage
120VAC
CRI
90
Watts
10W
Material
Die-Cast Aluminum
Color
Matte Silver
Description
Die-cast aluminum with white powder coat finish
CRI: 90
Working voltage: 120V AC
Lumens: 700LM
Beam Angle: 30°
Dimmable down to 10% using a standard TRIAC LED dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star certified
CRI: 90
Working voltage: 120V AC
Lumens: 700LM
Beam Angle: 30°
Dimmable down to 10% using a standard TRIAC LED dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star certified
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.