LRS-B-30K-PCLED RESIDENTIAL LANTERNS WITH PHOTOCELL (Discontinued)
- Mfr # LRS-B-30K-PC
- Zoro # G402638075
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRS-B-30K-PC
Zoro #
G402638075
UPC #
845060019605
Country of Origin
Unknown
Details
Watts
6W
Voltage
120V
IP Rating
IP65
Lumens
550LM
CRI
>80
Material
Aluminum Housing, Powder Coated
Color
Bronze
Description
Westgate Residential Lantern Series
Aluminum housing, powder coated
120V AC, 60Hz
LED Type: DOB
CRI: >80
Power Factor: 95%
Operating Temp: -40°F to 104°F
50,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Aluminum housing, powder coated
120V AC, 60Hz
LED Type: DOB
CRI: >80
Power Factor: 95%
Operating Temp: -40°F to 104°F
50,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.