Zoro Homepage

LRS-E-MCT-C90-BKLED DIMMABLE RESIDENTIAL LIGHTS

  • Mfr # LRS-E-MCT-C90-BK

  • Zoro # G302637994


product price: $91.09
/ea
Free Shipping & Returns

Key Features

Watts
12W
Lumens
650LM
CRI
>90
Color
Black
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRS-E-MCT-C90-BK
Zoro #
G302637994
UPC #
845060063400
Country of Origin
Unknown

Details

Watts
12W
Lumens
650LM
CRI
>90
Color
Black
IP Rating
IP65
Material
Die-cast aluminum
Voltage
120-277V

Description

Aluminum housing, powder coated 120V AC, 60Hz LED Type: DOB CRI: >80 Power Factor: 95% Operating Temp: -40°F to 104°F 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.