
LRS-E-MCT-C90-MGBRLED DIMMABLE RESIDENTIAL LIGHTS
Mfr # LRS-E-MCT-C90-MGBR
Zoro # G802638095
product price: $99.59
/ea
Free Shipping & Returns
Key Features
Watts
12W
Lumens
650LM
Voltage
120-277V
Material
Die-cast aluminum
Color
Marine-Grade Bronze Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LRS-E-MCT-C90-MGBR
Zoro #
G802638095
UPC #
845060063486
Country of Origin
Unknown
Details
Watts
12W
Lumens
650LM
Voltage
120-277V
Material
Die-cast aluminum
Color
Marine-Grade Bronze Finish
IP Rating
IP65
CRI
>90
Description
Aluminum housing, powder coated 120V AC, 60Hz LED Type: DOB CRI: >80 Power Factor: 95% Operating Temp: -40°F to 104°F 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP44
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.