Shop WESTGATE
See all product information
Create Account
LRS-G-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE
Mfr # LRS-G-MCT-C90-MGBR
Zoro # G202637988
product price:
$
94.15
/ea
Key Features
Watts
12W
Lumens
650LM
Material
Die-cast aluminum
IP Rating
IP65
CRI
>90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRS-G-MCT-C90-MGBR
- Zoro #
- G202637988
- UPC #
- 845060063509
- Country of Origin
- Unknown
Details
- Watts
- 12W
- Lumens
- 650LM
- Material
- Die-cast aluminum
- IP Rating
- IP65
- CRI
- >90
- Voltage
- 120-277V
- Color
- Marine-Grade Bronze Finish
Description
Aluminum housing, powder coated 120V AC, 60Hz LED Type: DOB CRI: >80 Power Factor: 95% Operating Temp: -40°F to 104°F 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP44
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.