Zoro Homepage

LS-155-BZSTEP LIGHT, 12V

  • Mfr # LS-155-BZ

  • Zoro # G102632144


product price: $57.99
/ea

Key Features

Material
Solid Brass
Lumens
200LM
Color
Bronze
Voltage
120AC/DC
Watts
3W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-155-BZ
Zoro #
G102632144
UPC #
845060033328
Country of Origin
Unknown

Details

Material
Solid Brass
Lumens
200LM
Color
Bronze
Voltage
120AC/DC
Watts
3W

Description

Wattage3W Lumens200LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle90ÂoIntegrated SMD LED ModuleGlass Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.