LSL-2FT-20W-50K-D2' LED STRIP LIGHT, 120-277V AC (Discontinued)
- Mfr # LSL-2FT-20W-50K-D
- Zoro # G402637962
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Westgate
- MFR # LSL-2FT-20W-50K-D
- Zoro # G402637962
- UPC # 845060003567
- Country of Origin Unknown
- Category LED Strip Lights
Details
| Voltage | 120-277V |
| Lumens | 2100LM |
| CRI | >80 |
| Color | White |
| IP Rating | IP65 |
| Material | Steel With Powder Coating |
| Watts | 20W |
Description
Strip line cover White finish Housing: Steel base with powder coating Lens: Frosted diffuse PC lens Ceiling-mounted Voltage: 120~277V AC, 50/60Hz Chip: Shineon Dimmable 0~10V CRI: >80 IP Rating: IP20 Mounting: Surface mount, wall mount or suspended 5 years warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.