Zoro Homepage

LSL-4FT-WG4' LED STRIP LIGHT, 120-277V AC

  • Mfr # LSL-4FT-WG

  • Zoro # G402638341


product price: $47.39
/ea

Key Features

IP Rating
Damp Location
Color
White
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSL-4FT-WG
Zoro #
G402638341
UPC #
845060003581
Country of Origin
Unknown

Details

IP Rating
Damp Location
Color
White
Material
Steel

Description

Strip line cover White finish Housing: Steel base with powder coating Lens: Frosted diffuse PC lens Ceiling-mounted Voltage: 120~277V AC, 50/60Hz Chip: Shineon Dimmable 0~10V CRI: >80 IP Rating: IP20 Mounting: Surface mount, wall mount or suspended 5 years warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.