Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LSS-4FT-34W-MCTPHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT

  • Mfr # LSS-4FT-34W-MCTP

  • Zoro # G402638396


product price: $107.58
/ea
Free Shipping & Returns

Key Features

Voltage
120-277VAC
Lumens
130LM/W
Watts
24/27/30/34W
IP Rating
damp locations when gasket is used
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS-4FT-34W-MCTP
Zoro #
G402638396
UPC #
845060058932
Country of Origin
Unknown

Details

Voltage
120-277VAC
Lumens
130LM/W
Watts
24/27/30/34W
IP Rating
damp locations when gasket is used
CRI
>80
Color
White
Material
Steel With Powder Coating

Description

Strip line cover
White finish
Housing: Steel base with powder coating
Lens: Frosted diffuse PC lens
Ceiling-mounted
Voltage: 120~277V AC, 50/60Hz
Chip: Samsung
Dimmable 0~10V
CRI: >80
IP Rating: IP20
Mounting: Surface mount, wall mount or suspended
5 years warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.