LTR-2X4-50W-40K-DLED DIRECT-INDIRECT (METAL HOUSING+PC LENS) TROFFERS, AC 100~277V
Mfr # LTR-2X4-50W-40K-D
Zoro # G602637984
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
50W
Lumens
5590LM
CRI
>80
Beam Angle
120º
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LTR-2X4-50W-40K-D
Zoro #
G602637984
UPC #
845060037906
Country of Origin
Unknown
Details
Voltage
120-277V
Watts
50W
Lumens
5590LM
CRI
>80
Beam Angle
120º
Color
White
Material
Steel Thickness: 24 Gauge
Description
Input Voltage: AC100V~277V, 50/60Hz
Steel Thickness: 24 Gauge
Power Factor: 0.97
High efficiency: 110LM/W
CRI: >80
Dimmable: 0~10V dimming
IP rating: IP20 (Indoor)
Ambient temperature -20°F~105°F
Rated life: 50,000 hrs.
New modern look wide PC lens
Exclusive design lens installs from opening on ends to prevent leakage of light
Modern matt white finish
Earthquake hooks built-in to housing
Steel Thickness: 24 Gauge
Power Factor: 0.97
High efficiency: 110LM/W
CRI: >80
Dimmable: 0~10V dimming
IP rating: IP20 (Indoor)
Ambient temperature -20°F~105°F
Rated life: 50,000 hrs.
New modern look wide PC lens
Exclusive design lens installs from opening on ends to prevent leakage of light
Modern matt white finish
Earthquake hooks built-in to housing
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.