LTR-2X4-50W-50K-DLED DIRECT-INDIRECT (METAL HOUSING+PC LENS) TROFFERS, AC 100~277V

  • Mfr # LTR-2X4-50W-50K-D

  • Zoro # G102637859


product price:  $169.94
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
50W
Lumens
5702LM
Color
White
Material
Steel Thickness: 24 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LTR-2X4-50W-50K-D
Zoro #
G102637859
UPC #
845060037913
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
50W
Lumens
5702LM
Color
White
Material
Steel Thickness: 24 Gauge
Beam Angle
120º
CRI
>80

Description

Input Voltage: AC100V~277V, 50/60Hz
Steel Thickness: 24 Gauge
Power Factor: 0.97
High efficiency: 110LM/W
CRI: >80
Dimmable: 0~10V dimming
IP rating: IP20 (Indoor)
Ambient temperature -20°F~105°F
Rated life: 50,000 hrs.
New modern look wide PC lens
Exclusive design lens installs from opening on ends to prevent leakage of light
Modern matt white finish
Earthquake hooks built-in to housing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.