Zoro Homepage

LTRE-2X2-MCTPLED SELECTABLE COLOR TEMP. & WATTAGE TROFFERS, AC 100~277V

  • Mfr # LTRE-2X2-MCTP

  • Zoro # G802638255


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
26W, 32W, 40W
Lumens
125LM/W
Color
White
Material
Cold-Rolled Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTRE-2X2-MCTP
Zoro #
G802638255
UPC #
845060054231
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
26W, 32W, 40W
Lumens
125LM/W
Color
White
Material
Cold-Rolled Steel
IP Rating
Damp Location
Beam Angle
30°
CRI
>80

Description

Cold-rolled steel, 2.6 thickness
Input Voltage: AC120V-277V, 50/60Hz
Power Factor: 0.97
High efficiency: 125LM/W
CRI: >80
THD: <20
Dimmable: 0~10V dimming
IP rating: IP20 (Indoor)
Ambient temperature: -4oF~122oF
Rated life: 50,000 hrs.
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.