LTRE 2X4 SURFACE MOUNTING FRAME KIT, White
- Mfr # LTRE-2X4-SMK
- Zoro # G724884853
product price:Â
$
60.79
/ea
Key Features
Weight
6.66 lb
Material
Aluminum
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTRE-2X4-SMK
- Zoro #
- G724884853
- UPC #
- 845060054279
- Country of Origin
- China
- Weight
- 6.66 lb
- Item
- Ltre 2X4 Surface Mounting Frame Kit
- Material
- Aluminum
- Finish
- White
Description
The Westgate LTRE-2X4-SMK is a ltre 2x4 surface mounting frame kit. Constructed of aluminum in a white finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.