LTW-50CWLED DIRECT-INDIRECT (METAL HOUSING+PC LENS) TROFFERS, AC 100~277V

  • Mfr # LTW-50CW

  • Zoro # G002637959


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Watts
50W
Lumens
4400LM
Material
Die-Cast Aluminum With Powder Coat Finish
IP Rating
IP65
Color
Dark Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTW-50CW
Zoro #
G002637959
UPC #
845060045604
Country of Origin
Unknown

Details

Watts
50W
Lumens
4400LM
Material
Die-Cast Aluminum With Powder Coat Finish
IP Rating
IP65
Color
Dark Bronze
Voltage
120-277V
CRI
>70

Description

Die-cast aluminum with powder coat finish (Dark Bronze), optimized for LED
Polycarbonate front housing and prismatic lens provide vandal resistance
Four 1/2" HUBS: 1 top. 1 on each side, 1 rear
Chip: Philips Lumileds LEDs
CRI: 80
Power Factor: 95%
Operating Temp:-4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.