LVB-24-MCT-BNLED MULTI COLOR-TEMPERATURE VANITY LIGHTS, (WITH COLOR TEMP. SWITCH INSIDE BASE)
Mfr # LVB-24-MCT-BN
Zoro # G502637923
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
16W
Lumens
1440LM
CRI
>80
Color
Brushed-Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVB-24-MCT-BN
Zoro #
G502637923
UPC #
845060049305
Country of Origin
Unknown
Details
Voltage
120-277V
Watts
16W
Lumens
1440LM
CRI
>80
Color
Brushed-Nickel
Material
Die-Cast Aluminum
Description
PC Lens Suitable for Damp Locations Life Span: 50:000 hours 5-year warranty'
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.