Zoro Homepage

LVB-36-MCT-BNLED MULTI COLOR-TEMPERATURE VANITY LIGHTS, (WITH COLOR TEMP. SWITCH INSIDE BASE)

  • Mfr # LVB-36-MCT-BN

  • Zoro # G602637885


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
24W
Lumens
1680LM
Color
Brushed-Nickel
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB-36-MCT-BN
Zoro #
G602637885
UPC #
845060049312
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
24W
Lumens
1680LM
Color
Brushed-Nickel
CRI
>80
Material
Die-Cast Aluminum

Description

PC Lens Suitable for Damp Locations Life Span: 50:000 hours 5-year warranty'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.