Zoro Homepage

LVB-48-MCT-PCLED MULTI COLOR-TEMPERATURE VANITY LIGHTS, (WITH COLOR TEMP. SWITCH INSIDE BASE)

  • Mfr # LVB-48-MCT-PC

  • Zoro # G402637931


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
32W
Lumens
2240LM
Material
Die-Cast Aluminum
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVB-48-MCT-PC
Zoro #
G402637931
UPC #
845060057539
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
32W
Lumens
2240LM
Material
Die-Cast Aluminum
CRI
>80
Color
Polished-Chrome

Description

PC Lens
Suitable for Damp Locations
Life Span: 50,000 hours
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.