LVL-2FT-17W-40KLED MULTI COLOR-TEMPERATURE VANITY LIGHTS, (WITH COLOR TEMP. SWITCH INSIDE BASE)
Mfr # LVL-2FT-17W-40K
Zoro # G302637918
product price: $68.15
/eaKey Features
Voltage
120-277V
Watts
17W
Lumens
1900LM
Color
White
Material
Aluminum Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LVL-2FT-17W-40K
Zoro #
G302637918
UPC #
845060012842
Country of Origin
Unknown
Details
Voltage
120-277V
Watts
17W
Lumens
1900LM
Color
White
Material
Aluminum Powder Coated
Description
2 Feet long
Housing: White powder coated aluminum
PC Lens
Wattage: 17W
Voltage: 120-277V AC, 60Hz
Lumens: 1900LM
Suitable for Damp Locations
Life Span: 50,000 hours
5-year warranty
Housing: White powder coated aluminum
PC Lens
Wattage: 17W
Voltage: 120-277V AC, 60Hz
Lumens: 1900LM
Suitable for Damp Locations
Life Span: 50,000 hours
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.