
LWPX-30-80W-MCTPLED CUTOFF WALL PACK, 120-277V
Mfr # LWPX-30-80W-MCTP
Zoro # G002631292
product price: $269.84
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
30W/40W/60W/80W
Lumens
125LM/W
CRI
>70
Color
BRONZE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWPX-30-80W-MCTP
Zoro #
G002631292
UPC #
845060072877
Country of Origin
Unknown
Details
Voltage
120-277V
Watts
30W/40W/60W/80W
Lumens
125LM/W
CRI
>70
Color
BRONZE
Material
Aluminum
Description
Full cutoff optics, dark sky compliant Die-cast aluminum with powder coat finish(Dark Bronze) 120~277V Includes mounting hardware Redesigned for high-performance LED CRI: >80 Power Factor: 95% Operating Temp:-4°F to 104°F 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP54
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.