MAX FLOOD 3CCT 200/240/300W DIGITAL BEAM ANGEL NO MOUNTING PHOTOCELL BRZ 480V, 200W/240W/300W
- Mfr # LF4MAX-XL-300W-MCTPB-P-480V
- Zoro # G124886099
product price:Â
$
306.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF4MAX-XL-300W-MCTPB-P-480V
- Zoro #
- G124886099
- UPC #
- 840378325868
- Country of Origin
- Viet Nam
Description
The Westgate LF4MAX-XL-300W-MCTPB-P-480V is a max flood 3cct 200/240/300w digital beam angel no mounting photocell brz 480v. It delivers 140LM/W of 30K/40K/50K light at 200W/240W/300W. Operates on 480V input power. Constructed of aluminium+glass in a bronze finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >/=0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.