Shop WESTGATE
See all product information
Create Account
X-GEN BULLET 120-277V 15W 50K 60-DEGREE, BRONZE, 5000K
- Mfr # FLDX-SM-15W-50K-BR
- Zoro # G124885979
product price:Â
$
93.79
/ea
Key Features
Dimmable
0-10V
Lighting Technology
OSRAM LED
IP Rating
IP65
Power Factor
>0.90
Operating Temp. Range
-40 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLDX-SM-15W-50K-BR
- Zoro #
- G124885979
- UPC #
- 845060086331
- Country of Origin
- China
Dimensions
- Width
- 3.32 in
- Height
- 5.71 in
- Length
- 4.4 in
Details
- Dimmable
- 0-10V
- Lighting Technology
- OSRAM LED
- IP Rating
- IP65
- Power Factor
- >0.90
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Fixture Wattage
- 15W
- CRI
- >70
- BUG Rating
- B1-U2-G0
- Lumens
- 1800LM
- Standards
- UL
- Item
- X-Gen Bullet 120-277V 15W 50K 60-Degree
- Color Temperature
- 5000 K
- Base Material
- Aluminium
- Voltage
- 120V to 277V
- Bulb Beam Angle
- 60°
- Finish
- Bronze
- Lens Type
- Optical Lens
- Weight
- 1.32 lb
- Rated Life
- 50,000hr
Description
The Westgate FLDX-SM-15W-50K-BR is a x-gen bullet 120-277v 15w 50k 60-degree. It delivers 1800LM of 5000K light at 15W. Operates on 120-277V input power. Constructed of aluminium in a bronze finish. Dimming: 0-10V. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 60 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G0. Light source: OSRAM LED. Lens: Optical Lens. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.