Shop WESTGATE
Create Account
MAX FLOOD 3CCT 75/100/150W DIGITAL BEAM ANGEL NO MOUNTING PHOTOCELL BRZ, 75W/100W/150W, 30K/40K/50K
- Mfr # LF4MAX-LG-75-150W-MCTPB-P
- Zoro # G624886841
product price:Â
$
191.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF4MAX-LG-75-150W-MCTPB-P
- Zoro #
- G624886841
- UPC #
- 840378320566
- Country of Origin
- Viet Nam
Description
The Westgate LF4MAX-LG-75-150W-MCTPB-P is a max flood 3cct 75/100/150w digital beam angel no mounting photocell brz. It delivers 140LM/W of 30K/40K/50K light at 75W/100W/150W. Operates on AC120-277V input power. Constructed of aluminium+glass in a brown finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >/=0.9, THD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.