Shop WESTGATE
See all product information
Create Account
K 72W RGBW Black Wall Washer Light
- Mfr # TC-WW-72W-RGBW-BT-BK
- Zoro # G324885458
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Base Material
Aluminium
Color Temperature
3000 K to 6500 K
Weight
8.16 lb
Bulb Beam Angle
60°
Operating Temp. Range
-40 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC-WW-72W-RGBW-BT-BK
- Zoro #
- G324885458
- UPC #
- 845060088243
- Country of Origin
- China
- Base Material
- Aluminium
- Color Temperature
- 3000 K to 6500 K
- Weight
- 8.16 lb
- Bulb Beam Angle
- 60°
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Rated Life
- 28,000hr
- Power Factor
- >0.90
- Item
- K 72W RGBW Black Wall Washer Light
- CRI
- >80
- Lens Type
- Glass
- Finish
- Black
- Voltage
- 100V to 277V
- Fixture Wattage
- 72W
- Lighting Technology
- 3535 RGBW
- BUG Rating
- B3-U2-G0
- IP Rating
- IP65
Dimensions
- Height
- 3.23 in
- Width
- 3.35 in
- Length
- 39.37 in
Description
The Westgate TC-WW-72W-RGBW-BT-BK is a k 72w RGBW black wall washer light. Rated at 72W. Operates on 100-277V input power. Constructed of aluminium in a black finish. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 60 Deg, operating temperature -40 DegF to 104 DegF, 28,000hr rated life, IP65 ingress protection, BUG rating B3-U2-G0. Light source: 3535 RGBW. Lens: Glass.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.